
Monument 5-1/16 inch (128mm) Center-to-Center Golden Champagne Cabinet Pull, 10PK
Mfr # 10VMP36571BBZ
Zoro # G322869641
product price: $59.15
/pk 10, $5.92/eaKey Features
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Width
0.375 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Material
Aluminum
Finish
Golden Champagne
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10VMP36571BBZ
Zoro #
G322869641
UPC #
026634369573
Country of Origin
China
Dimensions
Width
0.375 in
Length
5.438 in
Details
Includes
#8-32 x 1in & #8-32 x 1-1/2in Truss Head Machine Screws
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Material
Aluminum
Finish
Golden Champagne
Item
Monument 5-1/16 inch (128mm) Center-to-Center Golden Champagne Cabinet Pull - 10 Pack
Description
The Amerock BP36571BBZ Monument 5-1/16 inch (128mm) Center-to-Center Pull is finished in Golden Champagne and sold in a pack of 10. The modern square design of Monument offers sleek, sophisticated allure with a contemporary European twist, making a bold statement with a refined touch. Warm and inviting without being brassy and featuring hints of silver in reflective light, our Golden Champagne finish elevates designs with enviable versatility. Use for a soft and elegant touch on lighter finishes or as a contrasting pop against darker finishes. Founded in 1928, Amerock’s award-winning home solutions including decorative and functional cabinet hardware, bath accessories, decorative hooks and wall plates have built the company’s reputation for chic design accessories that inspire homeowners to express their personal style. Amerock offers a variety of styles and finishes at affordable prices that add the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.