Ames
AMES 161352 True Temper 5 cu ft. Wheel Barrow Has Corrosion Proof Poly Tray
- Zoro #: G304163743
- Mfr #: 161352

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $615.99
Ames #161352 Specifications
- Zoro #: G304163743
- Mfr #: 161352
- Country of Origin (subject to change): China
Description
The Union Tool SP5 is ideal for homeowners handling basic landscaping or DIY projects. This 5 cubic foot poly tray will never rust or corrode and is lightweight. This is a great wheelbarrow that balances size, weight, performance and value.
Features- Corrosion-proof poly tray with steel undercarriage
- Re-enforced tray with support ribs and recessed bolts
- Tubed 13.25" inch pneumatic tire
- Seal-coated wood handles
- Size: 5 cu ft.
- Country of Origin: United States
- Weight: 22 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
Reviews of Ames #161352
Explore more
- AMES Union Tools Logo 4Ft Header Sign SFFTCC
- AMES 6 In Wheel Assembly T14CC
- AMES AMES 2463675 Lawn Cart, 27.98 in L x 11.18 in W x 18.2 in H Deck 2463675
- AMES 13G Intercept Lnr, Nbu/Pu Pc1, Polymer Rtc, Sz 10 S6U25
- AMES Barrow, Steel, 6.0 Cu.Ft, Mex, S017, 25/Plt M11T22BB
- AMES Ames 00223600 True Temper Pair Wheelbarrow Handle; 5W; S4; PG45 684194
- LITTLE GIANT 14 ga. Steel Garden Truck 1200 lb. Capacity, 66"L x 30"W x 63"H 3MLP30606MRG
- MARQUEE PROTECTION Sr-10 Sr-8 Wheelbarrow Handle Tan 60 Inch MA193972
- LITTLE GIANT Garden Truck, 1200 lb., 54 In. L, 24 In. W 3MLP24486MRG
- MARATHON Tire Wb Universal Fltfre 00265
- PRECISION PRODUCTS Precision Products RW200 16 in. Pneumatic Dump Cart Replacement Tire 183513
- Ames Wheelbarrows & Yard Carts