SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Vacuum Motor/Blower, Peripheral, 1 Stage, 1 Speed, Acustek

AMETEK LAMB| Zoro #: G1715393| Mfr #: 116271-00

$84.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 2-In. Orifice: 99.0Overall Height: 5-1/8"Body Dia.: 5.7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715393 Mfr #: 116271-00
CFM @ 2-In. Orifice: 99.0Overall Height: 5-1/8"
Body Dia.: 5.7"Footnotes: 69
Voltage: 240Blower Stages: 1
Phase: 1Motor Mounting Type: Lug
Motor/Blower Type: BypassIns. Class: A
Motor Enclosure Design: OpenVacuum (H2O Sealed): 50.8
Motor Thermal Protection: NoneNo. of Speeds: 1
Duty: IntermittentReplacement Brushes: 2UV65
Item: Vacuum MotorMotor Mounting Position: All Angle
Ambient Temperature: 40 Degrees CMotor Design: Universal AC/DC
Discharge: Peripheral BypassAverage Life: 500 hr.
Standards: UL Recognized (E47185), CSA Certified (LR31393)Hz: 60/50
Max. Air Watts: 201Mounting Brackets: Thermoset
Bearings: BallMax. Amps: 3.3
Country of Origin (subject to change): Mexico

Description

Vacuum Motor, Bypass, Peripheral Bypass Discharge, Blower Stages 1, No. of Speeds 1, Open Motor Enclosure Design, 99.0 CFM @ 2-In. Orifice, Vacuum (H2O Sealed) 50.8, Voltage 240, 60/50 Hz, 1 Phase, Max. Amps 3.3, Max. Air Watts 201, Lug Motor Mounting Type, Motor Design Universal AC/DC, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class A, Ball Bearings, Ambient Temperature 40 Degrees C, Body Dia. 5.7 In., Overall Height 5-1/8 In., Mounting Brackets Thermoset

Reviews