Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd

AMETEK LAMB| Zoro #: G1044364| Mfr #: 115757-P

$91.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 6-5/16"Vacuum (H2O Sealed): 88.1Ins. Class: A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1044364 Mfr #: 115757-P
Overall Height: 6-5/16"Vacuum (H2O Sealed): 88.1
Ins. Class: AMotor Thermal Protection: None
Footnotes: 69Motor Mounting Position: All Angle
Body Dia.: 5.7"Max. Air Watts: 292
Motor Enclosure Design: Open DripproofMax. Amps: 8.0
No. of Speeds: 1Phase: 1
Voltage: 120CFM @ 2-In. Orifice: 96.0
Average Life: 500 hr.Replacement Brushes: 2UV81
Blower Stages: 2Motor Design: Universal AC/DC
Standards: UL Recognized (E47185), CSA Certified (LR31393)Mounting Brackets: Thermoset
Duty: IntermittentMotor Mounting Type: Lug
Item: Vacuum MotorBearings: Ball
Discharge: Peripheral BypassHz: 60/50
Motor/Blower Type: BypassAmbient Temperature: 40 Degrees C
Country of Origin (subject to change): Mexico

Description

Vacuum Motor, Bypass, Peripheral Bypass Discharge, Blower Stages 2, No. of Speeds 1, Open Dripproof Motor Enclosure Design, 96.0 CFM @ 2-In. Orifice, Vacuum (H2O Sealed) 88.1, Voltage 120, 60/50 Hz, 1 Phase, Max. Amps 8.0, Max. Air Watts 292, Lug Motor Mounting Type, Motor Design Universal AC/DC, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class A, Ball Bearings, Ambient Temperature 40 Degrees C, Body Dia. 5.7 In., Overall Height 6-5/16 In., Mounting Brackets Thermoset

Reviews