Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd

AMETEK LAMB| Zoro #: G1570161| Mfr #: 116212-00

$129.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: LugVacuum (H2O Sealed): 91.3Ins. Class: A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1570161 Mfr #: 116212-00
Motor Mounting Type: LugVacuum (H2O Sealed): 91.3
Ins. Class: AMotor Thermal Protection: None
Footnotes: 69Motor Mounting Position: All Angle
Body Dia.: 5.7"Motor Enclosure Design: Open
Max. Amps: 9.1No. of Speeds: 1
Phase: 1Voltage: 120
CFM @ 2-In. Orifice: 104.0Average Life: 500 hr.
Replacement Brushes: 2UV81Blower Stages: 2
Max. Air Watts: 300Motor Design: Universal AC/DC
Standards: UL Recognized (E47185), CSA Certified (LR31393)Mounting Brackets: Thermoset
Duty: IntermittentItem: Vacuum Motor
Bearings: BallDischarge: Peripheral Bypass
Hz: 60/50Overall Height: 6-5/8"
Motor/Blower Type: BypassAmbient Temperature: 40 Degrees C
Country of Origin (subject to change): Mexico

Description

Vacuum Motor, Bypass, Peripheral Bypass Discharge, Blower Stages 2, No. of Speeds 1, Open Motor Enclosure Design, 104.0 CFM @ 2-In. Orifice, Vacuum (H2O Sealed) 91.3, Voltage 120, 60/50 Hz, 1 Phase, Max. Amps 9.1, Max. Air Watts 300, Lug Motor Mounting Type, Motor Design Universal AC/DC, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class A, Ball Bearings, Ambient Temperature 40 Degrees C, Body Dia. 5.7 In., Overall Height 6-5/8 In., Mounting Brackets Thermoset

Reviews