KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd

AMETEK LAMB| Zoro #: G2121926| Mfr #: 116336-01

$59.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Duty: Intermittent
Bearings: Ball
Motor/Blower Type: Bypass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2121926 Mfr #: 116336-01
Duty: IntermittentBearings: Ball
Motor/Blower Type: BypassPhase: 1
Blower Stages: 2Max. Air Watts: 274
Ambient Temperature: 40 Degrees CAverage Life: 500 hr.
Item: Vacuum MotorNo. of Speeds: 1
Standards: UL Recognized (E47185), CSA Certified (LR31393)Vacuum (H2O Sealed): 84.3
Motor Design: Universal AC/DCMotor Thermal Protection: None
Ins. Class: AReplacement Brushes: 2UV81
Body Dia.: 5.7"Overall Height: 6-5/16"
Footnotes: 69Motor Enclosure Design: Open
Motor Mounting Position: All AngleCFM @ 2-In. Orifice: 94.0
Max. Amps: 8.0Mounting Brackets: Thermoset
Motor Mounting Type: LugVoltage: 120
Hz: 60/50Country of Origin (subject to change): Mexico

Description

Vacuum Motor, Bypass, Peripheral Discharge, Blower Stages 2, No. of Speeds 1, Open Motor Enclosure Design, 94.0 CFM @ 2-In. Orifice, Vacuum (H2O Sealed) 84.3, Voltage 120, 60/50 Hz, 1 Phase, Max. Amps 8.0, Max. Air Watts 274, Lug Motor Mounting Type, Motor Design Universal AC/DC, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class A, Ball Bearings, Ambient Temperature 40 Degrees C, Body Dia. 5.7 In., Overall Height 6-5/16 In., Mounting Brackets Thermoset

Reviews