Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek

AMETEK LAMB| Zoro #: G1164886| Mfr #: 116354-00

$144.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 2-In. Orifice: 107.0Overall Height: 7"Body Dia.: 5.7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1164886 Mfr #: 116354-00
CFM @ 2-In. Orifice: 107.0Overall Height: 7"
Body Dia.: 5.7"Footnotes: 69
Voltage: 240Blower Stages: 2
Phase: 1Motor Mounting Type: Lug
Motor/Blower Type: BypassIns. Class: A
Motor Enclosure Design: OpenVacuum (H2O Sealed): 97.8
Motor Thermal Protection: NoneNo. of Speeds: 1
Duty: IntermittentReplacement Brushes: 2UV65
Item: Vacuum MotorMotor Mounting Position: All Angle
Ambient Temperature: 40 Degrees CMotor Design: Universal AC/DC
Average Life: 500 hr.Standards: UL Recognized (E47185), CSA Certified (LR31393)
Hz: 60/50Max. Air Watts: 389
Mounting Brackets: ThermosetBearings: Ball
Max. Amps: 5.7Country of Origin (subject to change): Mexico

Description

Vacuum Motor, Bypass, Peripheral Bypass Discharge, Blower Stages 2, No. of Speeds 1, Open Motor Enclosure Design, 107.0 CFM @ 2-In. Orifice, Vacuum (H2O Sealed) 97.8, Voltage 240, 60/50 Hz, 1 Phase, Max. Amps 5.7, Max. Air Watts 389, Lug Motor Mounting Type, Motor Design Universal AC/DC, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class A, Ball Bearings, Ambient Temperature 40 Degrees C, Body Dia. 5.7 In., Overall Height 7 In., Mounting Brackets Thermoset

Reviews