BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek

AMETEK LAMB| Zoro #: G1787326| Mfr #: 116471-13

$133.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 2-In. Orifice: 112.0Overall Height: 7"Body Dia.: 5.7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1787326 Mfr #: 116471-13
CFM @ 2-In. Orifice: 112.0Overall Height: 7"
Body Dia.: 5.7"Footnotes: 69, 72
Voltage: 120Blower Stages: 2
Phase: 1Motor Mounting Type: Lug
Motor/Blower Type: BypassIns. Class: A
Motor Enclosure Design: OpenVacuum (H2O Sealed): 106.7
Motor Thermal Protection: NoneNo. of Speeds: 1
Duty: IntermittentReplacement Brushes: 41RD41
Item: Vacuum MotorMotor Mounting Position: All Angle
Ambient Temperature: 40 Degrees CMotor Design: Universal AC/DC
Average Life: 500 hr.Standards: UL Recognized (E47185), CSA Certified (LR31393)
Hz: 60/50Max. Air Watts: 404
Mounting Brackets: ThermosetBearings: Ball
Max. Amps: 11.7Country of Origin (subject to change): Mexico

Description

Vacuum Motor, Bypass, Peripheral Discharge, Blower Stages 2, No. of Speeds 1, Open Motor Enclosure Design, 112.0 CFM @ 2-In. Orifice, Vacuum (H2O Sealed) 106.7, Voltage 120, 60/50 Hz, 1 Phase, Max. Amps 11.7, Max. Air Watts 404, Lug Motor Mounting Type, Motor Design Universal AC/DC, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class A, Ball Bearings, Ambient Temperature 40 Degrees C, Body Dia. 5.7 In., Overall Height 7 In., Mounting Brackets Thermoset, Intermittent Duty

Reviews