Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek

AMETEK LAMB| Zoro #: G0570516| Mfr #: 116493-50

$85.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 2-In. Orifice: 100.0Overall Height: 6-5/16"Body Dia.: 5.7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0570516 Mfr #: 116493-50
CFM @ 2-In. Orifice: 100.0Overall Height: 6-5/16"
Body Dia.: 5.7"Footnotes: 69
Voltage: 120Blower Stages: 2
Phase: 1Motor Mounting Type: Lug
Motor/Blower Type: BypassIns. Class: A
Motor Enclosure Design: OpenVacuum (H2O Sealed): 90.3
Motor Thermal Protection: NoneNo. of Speeds: 1
Duty: IntermittentReplacement Brushes: 2UV64
Item: Vacuum MotorMotor Mounting Position: All Angle
Ambient Temperature: 40 Degrees CMotor Design: Universal AC/DC
Average Life: 500 hr.Standards: UL Recognized (E47185), CSA Certified (LR31393)
Hz: 60/50Max. Air Watts: 313
Mounting Brackets: ThermosetBearings: Ball
Max. Amps: 9.0Country of Origin (subject to change): Mexico

Description

Vacuum Motor, Bypass, Peripheral Discharge, Blower Stages 2, No. of Speeds 1, Open Motor Enclosure Design, 100.0 CFM @ 2-In. Orifice, Vacuum (H2O Sealed) 90.3, Voltage 120, 60/50 Hz, 1 Phase, Max. Amps 9.0, Max. Air Watts 313, Lug Motor Mounting Type, Motor Design Universal AC/DC, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class A, Ball Bearings, Ambient Temperature 40 Degrees C, Body Dia. 5.7 In., Overall Height 6-5/16 In., Mounting Brackets Thermoset

Reviews