BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Vacuum Motor/Blower, Peripheral, 3 Stage, 1 Speed, Acustek

AMETEK LAMB| Zoro #: G2126792| Mfr #: 116512-13

$148.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1Overall Height: 7-13/16"Duty: Intermittent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2126792 Mfr #: 116512-13
Phase: 1Overall Height: 7-13/16"
Duty: IntermittentCFM @ 2-In. Orifice: 76.0
Body Dia.: 5.7"Motor Mounting Type: Lug
Ins. Class: ABearings: Ball
Motor Design: Universal AC/DCFootnotes: 69, 72
Motor Mounting Position: All AngleVacuum (H2O Sealed): 74.0
Voltage: 36VDCMounting Brackets: Thermoset
Ambient Temperature: 40 Degrees CNo. of Speeds: 1
Replacement Brushes: 2UV71Item: Vacuum Motor
Motor Thermal Protection: NoneStandards: UL Recognized (E47185), CSA Certified (LR31393)
Max. Air Watts: 185Blower Stages: 3
Motor/Blower Type: BypassAverage Life: 500 hr.
Max. Amps: 17.9Discharge: Peripheral Bypass
Motor Enclosure Design: OpenCountry of Origin (subject to change): Mexico

Description

Vacuum Motor, Bypass, Peripheral Bypass Discharge, Blower Stages 3, No. of Speeds 1, Open Motor Enclosure Design, 76.0 CFM @ 2-In. Orifice, Vacuum (H2O Sealed) 74.0, Voltage 36VDC, 1 Phase, Max. Amps 17.9, Max. Air Watts 185, Lug Motor Mounting Type, Motor Design Universal AC/DC, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class A, Ball Bearings, Ambient Temperature 40 Degrees C, Body Dia. 5.7 In., Overall Height 7-13/16 In., Mounting Brackets Thermoset

Reviews