SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Vacuum Motor/Blower, Tangential, 1 Stage, 1 Speed, Acustek

AMETEK LAMB| Zoro #: G1634586| Mfr #: 116520-50

$67.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 2-In. Orifice: 93.0Overall Height: 4-7/16"Body Dia.: 5.7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1634586 Mfr #: 116520-50
CFM @ 2-In. Orifice: 93.0Overall Height: 4-7/16"
Body Dia.: 5.7"Footnotes: 68
Voltage: 120Blower Stages: 1
Phase: 1Motor Mounting Type: Lug
Motor/Blower Type: BypassIns. Class: A
Motor Enclosure Design: OpenVacuum (H2O Sealed): 47.8
Motor Thermal Protection: NoneNo. of Speeds: 1
Duty: IntermittentReplacement Brushes: 2YU17
Item: Vacuum MotorMotor Mounting Position: All Angle
Ambient Temperature: 40 Degrees CMotor Design: Universal AC/DC
Average Life: 500 hr.Standards: UL Recognized (E47185)
Hz: 60/50Max. Air Watts: 157
Mounting Brackets: MetalBearings: Ball
Max. Amps: 5.7Country of Origin (subject to change): Mexico

Description

Vacuum Motor, Bypass, Tangential Bypass Discharge, Blower Stages 1, No. of Speeds 1, Open Motor Enclosure Design, 93.0 CFM @ 2-In. Orifice, Vacuum (H2O Sealed) 47.8, Voltage 120, 60/50 Hz, 1 Phase, Max. Amps 5.7, Max. Air Watts 157, Lug Motor Mounting Type, Motor Design Universal AC/DC, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class A, Ball Bearings, Ambient Temperature 40 Degrees C, Body Dia. 5.7 In., Overall Height 4-7/16 In., Mounting Brackets Metal

Reviews