Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd

AMETEK LAMB| Zoro #: G0431304| Mfr #: 115894

$85.27 /ea

This item ships free. Details.Standard ground shipping.
CFM @ 2-In. Orifice: 96.0Max. Amps: 8.0Hz: 60/50
Save 15%. Sign up for Z-mail.


Zoro #: G0431304 Mfr #: 115894
CFM @ 2-In. Orifice: 96.0Max. Amps: 8.0
Hz: 60/50Discharge: Tangential
Ins. Class: AMax. Air Watts: 289
Average Life: 500 hr.Phase: 1
Replacement Brushes: Mfr. No. 833384-50Item: Vacuum Motor
No. of Speeds: 1Mounting Brackets: Thermoset
Duty: IntermittentBearings: Ball
Motor Mounting Type: LugVacuum (H2O Sealed): 88.1
Standards: UL Recognized (E47185), CSA Certified (LR31393)Motor Thermal Protection: None
Overall Height: 6-1/3"Blower Stages: 2
Ambient Temperature: 40 Degrees CBody Dia.: 5.7"
Motor/Blower Type: BypassVoltage: 120
Motor Enclosure Design: OpenMotor Mounting Position: All Angle
Footnotes: 69Motor Design: Universal AC/DC
Country of Origin (subject to change): Mexico


Vacuum Motor, Bypass, Tangential Discharge, Blower Stages 2, No. of Speeds 1, Open Motor Enclosure Design, 96.0 CFM @ 2-In. Orifice, Vacuum (H2O Sealed) 88.1, Voltage 120, 60/50 Hz, 1 Phase, Max. Amps 8.0, Max. Air Watts 289, Lug Motor Mounting Type, Motor Design Universal AC/DC, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class A, Ball Bearings, Ambient Temperature 40 Degrees C, Body Dia. 5.7 In., Overall Height 6-1/3 In., Mounting Brackets Thermoset