KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd

AMETEK LAMB| Zoro #: G0837365| Mfr #: 116210-50

$103.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Replacement Brushes: Mfr. No. 833326-51
Voltage: 120
Motor Mounting Type: Lug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0837365 Mfr #: 116210-50
Replacement Brushes: Mfr. No. 833326-51Voltage: 120
Motor Mounting Type: LugIns. Class: A
Motor/Blower Type: BypassCFM @ 2-In. Orifice: 96.0
Body Dia.: 5.7"Phase: 1
Motor Thermal Protection: NoneAmbient Temperature: 40 Degrees C
Mounting Brackets: ThermosetBlower Stages: 2
Max. Amps: 8.0Footnotes: 69
No. of Speeds: 1Duty: Intermittent
Average Life: 500 hr.Motor Enclosure Design: Open
Bearings: BallHz: 60/50
Item: Vacuum MotorVacuum (H2O Sealed): 88.1
Motor Design: Universal AC/DCMotor Mounting Position: All Angle
Overall Height: 6-1/3"Max. Air Watts: 289
Standards: UL Recognized (E47185), CSA Certified (LR31393)Country of Origin (subject to change): Mexico

Description

Vacuum Motor, Bypass, Tangential Discharge, Blower Stages 2, No. of Speeds 1, Open Motor Enclosure Design, 96.0 CFM @ 2-In. Orifice, Vacuum (H2O Sealed) 88.1, Voltage 120, 60/50 Hz, 1 Phase, Max. Amps 8.0, Max. Air Watts 289, Lug Motor Mounting Type, Motor Design Universal AC/DC, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class A, Ball Bearings, Ambient Temperature 40 Degrees C, Body Dia. 5.7 In., Overall Height 6-1/3 In., Mounting Brackets Thermoset

Reviews