SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek

AMETEK LAMB| Zoro #: G1660592| Mfr #: 116210-85

$99.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 2-In. Orifice: 105.5Overall Height: 6-1/3"Body Dia.: 5.7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1660592 Mfr #: 116210-85
CFM @ 2-In. Orifice: 105.5Overall Height: 6-1/3"
Body Dia.: 5.7"Footnotes: 69, 74
Voltage: 120Blower Stages: 2
Phase: 1Motor Mounting Type: Lug
Motor/Blower Type: BypassIns. Class: A
Motor Enclosure Design: OpenVacuum (H2O Sealed): 88.2
Motor Thermal Protection: NoneNo. of Speeds: 1
Duty: IntermittentReplacement Brushes: 2UV81
Item: Vacuum MotorMotor Mounting Position: All Angle
Ambient Temperature: 40 Degrees CMotor Design: Universal AC/DC
Discharge: Tangential BypassAverage Life: 500 hr.
Standards: UL Recognized (E47185), CSA Certified (LR31393)Hz: 60/50
Max. Air Watts: 285Mounting Brackets: Thermoset
Bearings: BallMax. Amps: 8.2
Country of Origin (subject to change): Mexico

Description

Vacuum Motor, Bypass, Tangential Bypass Discharge, Blower Stages 2, No. of Speeds 1, Open Motor Enclosure Design, 105.5 CFM @ 2-In. Orifice, Vacuum (H2O Sealed) 88.2, Voltage 120, 60/50 Hz, 1 Phase, Max. Amps 8.2, Max. Air Watts 285, Lug Motor Mounting Type, Motor Design Universal AC/DC, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class A, Ball Bearings, Ambient Temperature 40 Degrees C, Body Dia. 5.7 In., Overall Height 6-1/3 In., Mounting Brackets Thermoset

Reviews