Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd

AMETEK LAMB| Zoro #: G2439184| Mfr #: 116353-00

$138.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2439184 Mfr #: 116353-00
Duty: IntermittentMotor Design: Universal AC/DC
Motor/Blower Type: BypassPhase: 1
Bearings: BallMotor Mounting Position: All Angle
No. of Speeds: 1Item: Vacuum Motor
Discharge: TangentialMotor Mounting Type: Lug
Blower Stages: 2Ambient Temperature: 40 Degrees C
Ins. Class: AStandards: UL Recognized (E47185), CSA Certified (LR31393)
Replacement Brushes: 2UV65Max. Air Watts: 413
Body Dia.: 5.7"CFM @ 2-In. Orifice: 126.3
Average Life: 500 hr.Voltage: 240
Overall Height: 7"Mounting Brackets: Thermoset
Hz: 60/50Footnotes: 69
Motor Enclosure Design: OpenVacuum (H2O Sealed): 100.5
Motor Thermal Protection: NoneMax. Amps: 6.7
Country of Origin (subject to change): Mexico

Product Description

Vacuum Motor, Bypass, Tangential Discharge, Blower Stages 2, No. of Speeds 1, Open Motor Enclosure Design, 126.3 CFM @ 2-In. Orifice, Vacuum (H2O Sealed) 100.5, Voltage 240, 60/50 Hz, 1 Phase, Max. Amps 6.7, Max. Air Watts 413, Lug Motor Mounting Type, Motor Design Universal AC/DC, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class A, Ball Bearings, Ambient Temperature 40 Degrees C, Body Dia. 5.7 In., Overall Height 7 In., Mounting Brackets Thermoset, Intermittent Duty
Save 15%. Sign up for Z-mail.