Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd

AMETEK LAMB| Zoro #: G0986632| Mfr #: 116392-00

$74.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0986632 Mfr #: 116392-00
Phase: 1Ins. Class: A
No. of Speeds: 1Motor/Blower Type: Bypass
Motor Mounting Type: LugDischarge: Tangential
Ambient Temperature: 40 Degrees CBlower Stages: 2
Item: Vacuum MotorMotor Mounting Position: All Angle
Bearings: BallMotor Design: Universal AC/DC
Duty: IntermittentStandards: UL Recognized (E47185), CSA Certified (LR31393)
Motor Thermal Protection: NoneMax. Amps: 8.6
Replacement Brushes: 2UV64Max. Air Watts: 248
Body Dia.: 5.7"CFM @ 2-In. Orifice: 97.0
Average Life: 500 hr.Voltage: 120
Overall Height: 6-1/3"Mounting Brackets: Thermoset
Hz: 60/50Footnotes: 69, 72
Motor Enclosure Design: OpenVacuum (H2O Sealed): 81.8
Country of Origin (subject to change): Mexico

Product Description

Vacuum Motor, Bypass, Tangential Discharge, Blower Stages 2, No. of Speeds 1, Open Motor Enclosure Design, 97.0 CFM @ 2-In. Orifice, Vacuum (H2O Sealed) 81.8, Voltage 120, 60/50 Hz, 1 Phase, Max. Amps 8.6, Max. Air Watts 248, Lug Motor Mounting Type, Motor Design Universal AC/DC, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class A, Ball Bearings, Ambient Temperature 40 Degrees C, Body Dia. 5.7 In., Overall Height 6-1/3 In., Mounting Brackets Thermoset

Product Reviews

Save 15%. Sign up for Z-mail.