Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd

AMETEK LAMB| Zoro #: G0836236| Mfr #: 119407-13

$115.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0836236 Mfr #: 119407-13
Phase: 1Ins. Class: A
No. of Speeds: 1Motor/Blower Type: Bypass
Motor Mounting Type: LugDischarge: Tangential
Ambient Temperature: 40 Degrees CBlower Stages: 2
Item: Vacuum MotorMotor Mounting Position: All Angle
Bearings: BallMotor Design: Universal AC/DC
Duty: IntermittentStandards: UL Listed (E47185), CSA Certified (LR31393)
Average Life: 500 hr.Voltage: 120
Overall Height: 6-15/16"Mounting Brackets: Thermoset
Hz: 60/50Motor Enclosure Design: Open
Vacuum (H2O Sealed): 106.7Motor Thermal Protection: None
Max. Amps: 11.7Replacement Brushes: 833490-52
Max. Air Watts: 404Body Dia.: 5.7"
CFM @ 2-In. Orifice: 112.0Country of Origin (subject to change): Mexico

Product Description

Vacuum Motor, Bypass, Tangential Discharge, Blower Stages 2, No. of Speeds 1, Open Motor Enclosure Design, 112.0 CFM @ 2-In. Orifice, Vacuum (H2O Sealed) 106.7, Voltage 120, 60/50 Hz, 1 Phase, Max. Amps 11.7, Max. Air Watts 404, Lug Motor Mounting Type, Motor Design Universal AC/DC, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class A, Ball Bearings, Ambient Temperature 40 Degrees C, Body Dia. 5.7 In., Overall Height 6-15/16 In., Mounting Brackets Thermoset

Product Reviews

Save 15%. Sign up for Z-mail.