Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek

AMETEK LAMB| Zoro #: G2068297| Mfr #: 116513-13

$134.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 2-In. Orifice: 76.0Overall Height: 7-13/16"Body Dia.: 5.7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2068297 Mfr #: 116513-13
CFM @ 2-In. Orifice: 76.0Overall Height: 7-13/16"
Body Dia.: 5.7"Footnotes: 69, 72
Voltage: 36VDCBlower Stages: 3
Average Life: 500 hr.Motor Mounting Type: Lug
Motor/Blower Type: BypassIns. Class: A
Motor Enclosure Design: OpenVacuum (H2O Sealed): 74.0
Motor Thermal Protection: NoneNo. of Speeds: 1
Duty: IntermittentReplacement Brushes: 2UV71
Item: Vacuum MotorMotor Mounting Position: All Angle
Ambient Temperature: 40 Degrees CMotor Design: Universal AC/DC
Discharge: Tangential BypassPhase: 1
Standards: UL Recognized (E47185), CSA Certified (LR31393)Max. Air Watts: 185
Mounting Brackets: ThermosetBearings: Ball
Max. Amps: 17.9Country of Origin (subject to change): Mexico

Description

Vacuum Motor, Bypass, Tangential Bypass Discharge, Blower Stages 3, No. of Speeds 1, Open Motor Enclosure Design, 76.0 CFM @ 2-In. Orifice, Vacuum (H2O Sealed) 74.0, Voltage 36VDC, 1 Phase, Max. Amps 17.9, Max. Air Watts 185, Lug Motor Mounting Type, Motor Design Universal AC/DC, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class A, Ball Bearings, Ambient Temperature 40 Degrees C, Body Dia. 5.7 In., Overall Height 7-13/16 In., Mounting Brackets Thermoset

Reviews