Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd

AMETEK LAMB| Zoro #: G2272234| Mfr #: 116513-32

$130.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 7-13/16"Vacuum (H2O Sealed): 74.0Ins. Class: A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2272234 Mfr #: 116513-32
Overall Height: 7-13/16"Vacuum (H2O Sealed): 74.0
Ins. Class: AMotor Thermal Protection: None
Motor Mounting Position: All AngleBody Dia.: 5.7"
Motor Enclosure Design: OpenNo. of Speeds: 1
Phase: 1Voltage: 36VDC
CFM @ 2-In. Orifice: 76.0Average Life: 500 hr.
Replacement Brushes: Mfr. No. 833423-69Blower Stages: 3
Max. Air Watts: 185Motor Design: Universal AC/DC
Footnotes: 69, 72, 74Standards: UL Recognized (E47185), CSA Certified (LR31393)
Max. Amps: 17.9Mounting Brackets: Thermoset
Duty: IntermittentMotor Mounting Type: Lug
Item: Vacuum MotorBearings: Ball
Discharge: Tangential BypassMotor/Blower Type: Bypass
Ambient Temperature: 40 Degrees CCountry of Origin (subject to change): Mexico

Description

Vacuum Motor, Bypass, Tangential Bypass Discharge, Blower Stages 3, No. of Speeds 1, Open Motor Enclosure Design, 76.0 CFM @ 2-In. Orifice, Vacuum (H2O Sealed) 74.0, Voltage 36VDC, 1 Phase, Max. Amps 17.9, Max. Air Watts 185, Lug Motor Mounting Type, Motor Design Universal AC/DC, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class A, Ball Bearings, Ambient Temperature 40 Degrees C, Body Dia. 5.7 In., Overall Height 7-13/16 In., Mounting Brackets Thermoset

Reviews