Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd

AMETEK LAMB| Zoro #: G1556667| Mfr #: 116565-29

$123.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: LugVacuum (H2O Sealed): 117.4Ins. Class: A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1556667 Mfr #: 116565-29
Motor Mounting Type: LugVacuum (H2O Sealed): 117.4
Ins. Class: AMotor Thermal Protection: None
Motor Mounting Position: All AngleBody Dia.: 5.7"
Motor Enclosure Design: OpenMax. Amps: 10.7
No. of Speeds: 1Phase: 1
Voltage: 120CFM @ 2-In. Orifice: 99.0
Average Life: 500 hr.Replacement Brushes: 41RD41
Blower Stages: 3Max. Air Watts: 386
Motor Design: Universal AC/DCFootnotes: 69, 72, 73
Standards: UL Recognized (E47185), CSA Certified (LR31393)Mounting Brackets: Thermoset
Duty: IntermittentItem: Vacuum Motor
Bearings: BallDischarge: Tangential Bypass
Hz: 60/50Overall Height: 7-13/16"
Motor/Blower Type: BypassAmbient Temperature: 40 Degrees C
Country of Origin (subject to change): Mexico

Description

Vacuum Motor, Bypass, Tangential Bypass Discharge, Blower Stages 3, No. of Speeds 1, Open Motor Enclosure Design, 99.0 CFM @ 2-In. Orifice, Vacuum (H2O Sealed) 117.4, Voltage 120, 60/50 Hz, 1 Phase, Max. Amps 10.7, Max. Air Watts 386, Lug Motor Mounting Type, Motor Design Universal AC/DC, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class A, Ball Bearings, Ambient Temperature 40 Degrees C, Body Dia. 5.7 In., Overall Height 7-13/16 In., Mounting Brackets Thermoset

Reviews