Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd

AMETEK LAMB| Zoro #: G2089044| Mfr #: 116765-13

$140.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Vacuum Motor
Max. Amps: 13.5
Duty: Intermittent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2089044 Mfr #: 116765-13
Item: Vacuum MotorMax. Amps: 13.5
Duty: IntermittentMotor Thermal Protection: None
Footnotes: 68, 72Motor Design: Universal AC/DC
Standards: UL Recognized (E47185), CSA Certified (LR31393)Motor Mounting Type: Lug
Overall Height: 8-1/3"Blower Stages: 3
No. of Speeds: 1Phase: 1
Vacuum (H2O Sealed): 137.1Motor Enclosure Design: Open
Bearings: BallAverage Life: 500 hr.
Ambient Temperature: 40 Degrees CMotor Mounting Position: All Angle
Hz: 60/50Motor/Blower Type: Bypass
Replacement Brushes: 2UV68CFM @ 2-In. Orifice: 101.2
Voltage: 120Discharge: Tangential
Ins. Class: AMounting Brackets: Metal
Max. Air Watts: 485Body Dia.: 5.7"
Country of Origin (subject to change): Mexico

Description

Vacuum Motor, Bypass, Tangential Discharge, Blower Stages 3, No. of Speeds 1, Open Motor Enclosure Design, 101.2 CFM @ 2-In. Orifice, Vacuum (H2O Sealed) 137.1, Voltage 120, 60/50 Hz, 1 Phase, Max. Amps 13.5, Max. Air Watts 485, Lug Motor Mounting Type, Motor Design Universal AC/DC, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class A, Ball Bearings, Ambient Temperature 40 Degrees C, Body Dia. 5.7 In., Overall Height 8-1/3 In., Mounting Brackets Metal, Intermittent Duty

Reviews