Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd

AMETEK LAMB| Zoro #: G0747871| Mfr #: 116455-50

$63.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0747871 Mfr #: 116455-50
Body Dia.: 5.7"Average Life: 500 hr.
Phase: 1Ins. Class: A
No. of Speeds: 1Motor/Blower Type: Thru-Flow
Motor Mounting Type: LugDischarge: Thru-Flow
Ambient Temperature: 40 Degrees CBlower Stages: 1
Item: Vacuum MotorMotor Mounting Position: All Angle
Bearings: BallMotor Design: Universal AC/DC
Duty: IntermittentStandards: UL Recognized (E47185), CSA Certified (LR31393)
Motor Efficiency Group: StandardMax. Amps: 6.8
Footnotes: 68Max. Air Watts: 190
Motor Enclosure Design: Open DripproofCFM @ 2-In. Orifice: 112.0
Motor Thermal Protection: AutoReplacement Brushes: 2UY17
Voltage: 120Overall Height: 4-1/2"
Mounting Brackets: MetalHz: 60/50
Vacuum (H2O Sealed): 63.0Country of Origin (subject to change): Mexico

Product Description

Vacuum Motor, Thru-Flow, Thru-Flow Discharge, Blower Stages 1, No. of Speeds 1, Open Dripproof Motor Enclosure Design, 112.0 CFM @ 2-In. Orifice, Vacuum (H2O Sealed) 63.0, Voltage 120, 60/50 Hz, 1 Phase, Max. Amps 6.8, Max. Air Watts 190, Lug Motor Mounting Type, Motor Design Universal AC/DC, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class A, Ball Bearings, Ambient Temperature 40 Degrees C, Body Dia. 5.7 In., Overall Height 4-1/2 In., Mounting Brackets Metal

Product Reviews

Save 15%. Sign up for Z-mail.