Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd

AMETEK LAMB| Zoro #: G0413673| Mfr #: 119401-00

$87.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 4-1/2"Vacuum (H2O Sealed): 62.0Ins. Class: A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0413673 Mfr #: 119401-00
Overall Height: 4-1/2"Vacuum (H2O Sealed): 62.0
Ins. Class: AMax. Amps: 3.8
Motor Thermal Protection: NoneMotor Mounting Position: All Angle
Body Dia.: 5.7"Max. Air Watts: 190
Motor Enclosure Design: OpenMotor Efficiency Group: Standard Efficient
Phase: 1Voltage: 240
CFM @ 2-In. Orifice: 113.0Average Life: 500 hr.
Replacement Brushes: Mfr. No. 833474-51Motor Mounting Type: Lug
Blower Stages: 1Motor Design: Universal AC/DC
Standards: UL Listed (E47185), CSA Certified (LR31393)Mounting Brackets: Thermoset
Duty: IntermittentNo. of Speeds: 1
Item: Vacuum MotorBearings: Ball
Discharge: Thru-FlowHz: 60/50
Motor/Blower Type: Thru-FlowAmbient Temperature: 40 Degrees C
Country of Origin (subject to change): Mexico

Description

Vacuum Motor, Thru-Flow, Thru-Flow Discharge, Blower Stages 1, No. of Speeds 1, Open Motor Enclosure Design, 113.0 CFM @ 2-In. Orifice, Vacuum (H2O Sealed) 62.0, Voltage 240, 60/50 Hz, 1 Phase, Max. Amps 3.8, Max. Air Watts 190, Lug Motor Mounting Type, Motor Design Universal AC/DC, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class A, Ball Bearings, Ambient Temperature 40 Degrees C, Body Dia. 5.7 In., Overall Height 4-1/2 In., Mounting Brackets Thermoset

Reviews