- Home
- /
- Tools & Machining
- /
- Air-Powered & Pneumatic Tools
- /
- Air Sanders, Buffers & Polishers
- /
- Coupler Plug, 1/4"
Amflo
Coupler Plug, 1/4"
- Zoro #: G9416957
- Mfr #: CP21
$1.25
Must order in multiples of 7
- Item: Coupler Plug,1/4"
- Product Type: Coupler Plug,1/4"
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.75
Amflo #CP21 Specifications
- Zoro #: G9416957
- Mfr #: CP21
- Item: Coupler Plug,1/4"
- Product Type: Coupler Plug,1/4"
- Country of Origin (subject to change): China
Description
Coupler Plug,1/4 In.
Reviews of Amflo #CP21
Explore more
- AJAX TOOLS WORKS INC BUFFER AJ1302
- DYNABRADE INC SANDER 6" ORBITAL 3/8" NON VAC DB56890
- DYNABRADE Dynorbital Supreme R.O. Sander 5In 56884
- DYNABRADE Pneumatic Finishing Tool, 0.4 HP 52050
- CHICAGO PNEUMATIC 6" Air Orbital Sander 3/16" Orbit Dia 12000 rpm CP7255CVE
- DYNABRADE ® Central Vacuum HiVac Dynorbital-Spirit Random 3 in. Diameter Orbital Sander 59118
- DYNABRADE Air Motor, for Standard Abrsve Belt Tool 05023
- Amflo Air Sanders, Buffers & Polishers