Amflo
Coupler/Plug Kit, (F)NPT, 1/4, Brass
- Zoro #: G1346396
- Mfr #: 13-201
Hover or click to zoom Tap to zoom
Key Features
- Quick Connect Air Coupling Body Size: 1/4"
- Quick Connect Air Coupling Pipe Size: 1/4"
- Quick Connect Air Coupling Material: Brass
- Quick Connect Air Coupling Interchange Type: Industrial
- Quick Connect Air Coupling Max. Pressure: 300 psi
- Includes: FNPT Coupler, MNPT Plug
- Quick Connect Air Coupling Product Grouping: Quick Coupler Plug Kit
- Application: Connection to Quick Coupler Plug
$5.70
Subtotal: $5.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Amflo
- MFR #13-201
- Zoro #G1346396
- Country of OriginChina
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4" |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4"-18 |
Coupling Size | 1/4 in |
Overall Length | 2 3/4 in |
Barb Size | 1/4 in |
Details
Quick Connect Air Coupling Material | Brass |
Quick Connect Air Coupling Interchange Type | Industrial |
Quick Connect Air Coupling Max. Pressure | 300 psi |
Includes | FNPT Coupler, MNPT Plug |
Quick Connect Air Coupling Product Grouping | Quick Coupler Plug Kit |
Application | Connection to Quick Coupler Plug |
Max. Pressure - Quick Connect Air Couplings | 300 psi |
Item | Quick Connect Hose Coupling Set |
Locking Type - Quick Connect Air Couplings | Sleeve |
Material - Quick Connect Air Couplings | Brass |
Hose Connection - Quick Connect Air Couplings | (F)NPT |
Interchange Type - Quick Connect Air Couplings | Industrial |
Quick Connect Air Coupling Locking Type | Sleeve |
Quick Connect Air Coupling Hose Connection | (F)NPT |
Material | Brass, Steel |
Description
Quick Connect Hose Coupling Set, Industrial, Brass, Steel, Set, (1) Male; (1) Female, NPT, Coupling Size 1/4 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Amflo #13-201
Explore more
- AMFLO Coupler, Barb, 1/4, Steel C20-44L
- AMFLO Coupler, Barb, 3/8, Steel C26-44L
- AMFLO Plug, (F)NPT, 1/4, Steel CP20-23
- AMFLO Plug, (F)NPT, 3/8, Steel CP-6
- AMFLO Plug, Barb, 1/4, Steel CP21-44L
- AMFLO Plug, (M)NPT, 1/2, Steel CP17-03
- AMFLO COUPLER 38 NPTF AMFC20-23
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe H3C-E
- PREVOST High Flow Safety Coupler, 1/2 In FNPT ESI 111203
- DIXON VALVE & COUPLING K-Series Fem NPT, 3/4", Coupler, 3/4", ST 6KF6
- MILTON Universal Coupler, 1/4"Body, 1/4"MNPT, PK10 744
- Amflo Quick Connect Fittings