Amflo
Plug, (F)NPT, 3/8, Steel, Color: SIlver
Mfr # CP-8
Zoro # G2947174
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Explore More Products
- AMFLO Coupler, (F)NPT, Steel C10-23
- AMFLO Coupler Body, Combo, Brass, 1/4 in., MNPT 13512
- AMFLO High Speed Buffing Cone, 2-1/2" Diameter 18-259
- AMFLO Coupler, Barb, 1/4, Steel C20-42L
- AMFLO Plug, (F)NPT, 1/4, Steel CP20-23
- AMFLO Plug, Barb, 1/4, Steel CP21-42L
- AMFLO COUPLER 38 NPTF AMFC20-23
- AMFLO Ultra Air Hose, 1/4"x100 ft. 572-100
- AMFLO CP1-03 Hose Plug, 3/8 in, MNPT, Steel 163219710
- INTERSTATE PNEUMATICS 3/8 Inch x 1/4 Inch MPT Auto Coupler Plug Reducer - Silver, PK 100 CPA641Z-100K
- MILTON INDUSTRIES BODY COUPLER 1/4" MALE MIS-716
- Amflo Hose Fittings