HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Plug, (F)NPT, 3/8, Steel

AMFLO| Zoro #: G0618721| Mfr #: CP-6

$1.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Quick Connect Air Coupling Product Grouping: Quick Coupler Plug
Item: Quick Coupler Plug
Includes: FNPT Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0618721 Mfr #: CP-6
Quick Connect Air Coupling Product Grouping: Quick Coupler PlugItem: Quick Coupler Plug
Includes: FNPT PlugQuick Connect Air Coupling Interchange Type: Tru-Flate-Automotive
Quick Connect Air Coupling Body Size: 3/8"Quick Connect Air Coupling Material: Steel
Application: Connection to Quick CouplerQuick Connect Air Coupling Pipe Size: 3/8"
Quick Connect Air Coupling Max. Pressure: 300 psiQuick Connect Air Coupling Locking Type: Sleeve
Quick Connect Air Coupling Hose Connection: (F)NPTCountry of Origin (subject to change): China

Description

Quick Coupler Plug, Tru-Flate-Automotive Interchange Type - Quick Connect Air Couplings, Pipe Size - Quick Connect Air Couplings 3/8 In., (F)NPT Hose Connection - Quick Connect Air Couplings, Body Size - Quick Connect Air Couplings 3/8 In., Max. Pressure - Quick Connect Air Couplings 300 psi, Locking Type - Quick Connect Air Couplings Sleeve, Steel, Application Connection to Quick Coupler, Includes FNPT Plug

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews