Amgood
14''x48''x8'' Aluminium Dunnage Rack, 1400 lbs Capacity
Mfr # DUNN-1448-8-Z
Zoro # G812933906
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminium
- Width 14 in
- Depth 48 in
- Load Capacity 1400 lbs
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amgood
- MFR # DUNN-1448-8-Z
- Zoro # G812933906
- Country of Origin China
- Category Dunnage Racks
Dimensions
Width | 14 in |
Depth | 48 in |
Details
Item | Dunnage Rack |
Material | Aluminium |
Load Capacity | 1400 lbs |
Color | Silver |
Description
14 in. x 48 in. x 8 in. Aluminium Dunnage Rack. 1400 lbs Capacity - Perfect for use in kitchens, garages, freezers, basements, closets, etc.- Made with heavy-duty tubular welded aluminum, this dunnage rack is suitable for use in any invironment. Each legs comes with a plastic foot to protect your floors from scratching.- NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.- Ships knocked down. All products are packaged & shipped according to the industry's best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.Organize your space efficiently with aluminum dunnage rack.Crafted from high-quality aluminum, this sturdy rack provides the perfect solution for storing bulky items off the ground, maximizing your storage space and keeping your goods safe and well-organized. Whether you're in a commercial kitchen, warehouse, or garage, this dunnage rack is designed to withstand heavy loads and resist corrosion, ensuring long-lasting durability.The sleek aluminum construction not only makes this rack lightweight and easy to move but also ensures effortless cleaning and maintenance. With its open design, air circulation is maximized, preventing moisture buildup and promoting sanitation.Assembly is quick and hassle-free, allowing you to set up your storage solution in no time. Plus, its versatile design makes it suitable for a variety of environments, including foodservice establishments, industrial settings, and even home use.Invest in the durability and efficiency of our Aluminum Dunnage Rack and take your storage capabilities to new heights. Order yours today and experience the difference.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Mobile Storage Bin, Polypropylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Yellow (QUS965MOBYL)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Yellow (HM5502)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3588-2A-PT)
- ECONOCO Grid Wall Bracket, Chrome, 96PK (GW/WB)
- AMGOOD 24''x36''x8'' Aluminium Dunnage Rack, 1715 lbs Capacity (DUNN-2436-8-Z)
- AMGOOD 20''x48''x8'' Aluminium Dunnage Rack, 1685 lbs Capacity (DUNN-2048-8-Z)
- AMGOOD 24''x60''x8'' Aluminium Dunnage Rack, 1850 lbs Capacity (DUNN-2460-8-Z)
- AMGOOD 14 in. x 24 in. x 8 in. Aluminum Dunnage Rack. 1300 lb. Capacity (DUNN-1424-8-Z)
- AMGOOD 24''x36''x12'' Aluminium Dunnage Rack, 1715 lbs Capacity (DUNN-2436-12-Z)
- AMGOOD 20''x36''x12'' Aluminium Dunnage Rack, 1630 lbs Capacity (DUNN-2036-12-Z)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6015)
- Amgood Dunnage Racks