Filter Screen, 3/4", NPT, Black

AMIAD| Zoro #: G1560212| Mfr #: 700101-000274

$17.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Filter ScreenLength: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1560212 Mfr #: 700101-000274
Color: BlackItem: Filter Screen
Length: 5"Microns: 80
Dia.: 1-1/4"For Use With: 2P801
Country of Origin (subject to change): Israel

Description

Filter Screen, 80 Microns, Dia. 1-1/4 In., Length 5 In., Black, For Use With 2P801

Reviews