SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Screen, 3/4", NPT, Black

AMIAD| Zoro #: G2396852| Mfr #: 700101-000282

$28.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Filter ScreenLength: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2396852 Mfr #: 700101-000282
Color: BlackItem: Filter Screen
Length: 5"Mesh: 200
Microns: 80Dia.: 1-1/4"
For Use With: 2P802Country of Origin (subject to change): Israel

Description

Filter Screen, Mesh 200, 80 Microns, Dia. 1-1/4 In., Length 5 In., Black, For Use With 2P802

Reviews