Filter Screen, 3/4", NPT, Brown

AMIAD| Zoro #: G0952463| Mfr #: 700101-000273

$19.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BROWNItem: Filter ScreenLength: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0952463 Mfr #: 700101-000273
Color: BROWNItem: Filter Screen
Length: 5"Mesh: 450
Microns: 22Dia.: 1-1/4"
For Use With: Mfr. No. 1-0701-1151-0000Country of Origin (subject to change): Israel

Description

Filter Screen, Mesh 450, 22 Microns, Dia. 1-1/4 In., Length 5 In., Brown, For Use With Mfr. No. 1-0701-1151-0000

Reviews