LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Y Strainer, 316 SS, 1-1/2", 200 Mesh

AMIAD| Zoro #: G1921735| Mfr #: 010004-000001

$111.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 60 gpm
Housing Material: Polyacetal
Item: Y Strainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1921735 Mfr #: 010004-000001
Flow Rate: 60 gpmHousing Material: Polyacetal
Item: Y StrainerScreen Area:
Mesh: 200Screen Material: 316 Stainless Steel
Microns: 80Max. Fluid Temp.: 140 Degrees F
Pipe Size: 1-1/2"Blow-off Port: 3/4"
Gasket Material: NBRLength: 12"
Height: 10-3/4"Max. Pressure: 150 psi
Width: 11-7/8"Connection Type: NPT
Country of Origin (subject to change): Israel

Description

Filter Housing, NPT 1 1/2 In, Height 10 3/4 In, Width 11 7/8 In, Flow 60 GPM, Max Pressure 150 PSI, Max Temp 140 F, Housing Material Polyacetal

Reviews