Y Strainer, 316 SS, 3/4", 200 Mesh

AMIAD| Zoro #: G2135944| Mfr #: 010000-000010

$23.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow Rate: 13 gpm
Length: 6-3/8"
Screen Area:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2135944 Mfr #: 010000-000010
Flow Rate: 13 gpmLength: 6-3/8"
Screen Area: Housing Material: Acetal
Width: 6-3/8"Blow-off Port: 3/4"
Gasket Material: NBRMax. Fluid Temp.: 140 Degrees F
Item: Y StrainerHeight: 7"
Mesh: 200Max. Pressure: 150 psi
Microns: 80Connection Type: NPT
Pipe Size: 3/4"Screen Material: 316 Stainless Steel
Country of Origin (subject to change): Israel

Description

Filter Housing, NPT 3/4 In, Height 7 In, Width 6 3/8 In, Flow 13 GPM, Housing Material Acetal

Reviews