- Home
- /
- Medical & Personal Care
- /
- Medical Equipment
- /
- Respiratory Equipment
- /
- Oxygen Regulators
- /
- Sentinel Regulator - ANLG, CONT. 2 mode, DISS Male, Medstar
Amico
Sentinel Regulator - ANLG, CONT. 2 mode, DISS Male, Medstar
- Zoro #: G900925363
- Mfr #: SSA-C2UD-MS

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $562.10
Amico #SSA-C2UD-MS Specifications
- Zoro #: G900925363
- Mfr #: SSA-C2UD-MS
- Country of Origin (subject to change): United States
Description
An industry first – the Sentinel Vacuum Regulator provides early detection of contamination. 37% of vacuum regulators in high acuity areas are contaminated and the pathogens from contamination can make their way to a new patient within 48 hours. With a focus on Infection Prevention and Patient Safety, the Sentinel Vacuum Regulator from Amico is the only product on the market that alerts users of contamination. Using LED technology, a "Check" Light will illuminate when the unit becomes contaminated. Protecting patients AND your medical gas pipeline, the Sentinel Vacuum Regulator is the first and ONLY vacuum regulator in the world that provides this unique preventative maintenance feature for your hospital.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Amico #SSA-C2UD-MS
Explore more
- AMICO Sentinel Regulator - ANLG, Neonatal CONT., 1/8" FNPT, Puritan Bennett SSA-N2U2-PB
- AMICO Sentinel Regulator - ANLG, Neonatal CONT., 1/8" FNPT, Oxequip SSA-N2U2-OX
- AMICO Sentinel Regulator - ANLG, Neonatal CONT., 1/8" FNPT, Medstar SSA-N2U2-MS
- AMICO Sentinel Regulator - ANLG, CONT. 2 mode, DISS Male SSA-C2UD-F2
- AMICO Sentinel Regulator - ANLG, Pediatric INTR., 1/8" FNPT, Medstar SSA-PIU2-MS
- AMICO Sentinel Regulator - ANLG, CONT./INTR., DISS Male, Oxequip SSA-CIUD-OX
- MAXTEC Flw Mtr, Up to 70Lpm, Schrader Quick Cnnct R305P06
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm R306P01
- AMICO Sentinel Regulator-ANLG, Pediatric INTR, Tubing Nipple, DISS Handtight SSA-PIUT-DH
- AMICO Sentinel Regulator - ANLG, Neonatal CONT., 1/8" FNPT, Ohmeda SSA-N2U2-OM
- AMICO Sentinel Regulator - DGTL, Pediatric CONT., DISS Male, Chemetron SSD-P2UD-CM
- Amico Oxygen Regulators