Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Disposable Exam Gloves, Latex, Powder Free, Ivory, 6.5, 500 PK

  • Zoro #: G0538592
  • Mfr #: APFLR6.5CS
$163.53 ($0.33/unit)
  • Item: Disposable Exam Gloves
  • Glove Size: 6.5
  • Disposable Glove Material: Latex
See full product details
Out of Stock

Ammex #APFLR6.5CS Specifications

  • Zoro #: G0538592
  • Mfr #: APFLR6.5CS
Item: Disposable Exam Gloves Glove Size: 6.5
Disposable Glove Material: Latex Palm Thickness: 5.00 mil
Color: Ivory Powdered/Powder Free: Powder Free
Package quantity: 500 Material: Latex
Size: 6.5 Package Quantity: 500
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Exam Gloves,Latex,Hand Specific,Package Quantity 500

Reviews of Ammex #APFLR6.5CS