Disposable Exam Gloves, Latex, Powder Free, Ivory, 8, 50 PK
- Zoro #: G0538559
- Mfr #: APFLR8.0BX
$20.31
($0.41/unit)
- Item: Disposable Exam Gloves
- Glove Size: 8
- Disposable Glove Material: Latex
Out of Stock
Ammex #APFLR8.0BX Specifications
| |
Item: Disposable Exam Gloves | Glove Size: 8 |
Disposable Glove Material: Latex | Palm Thickness: 5.00 mil |
Color: Ivory | Powdered/Powder Free: Powder Free |
Package quantity: 50 | Material: Latex |
Size: 8 | Package Quantity: 50 |
Country of Origin (subject to change): Thailand |
Description
Exam Gloves,Latex,Hand Specific,Package Quantity 50