Disposable Exam Gloves, Nitrile, Powder Free, Black, S, 100 PK
- Zoro #: G0538279
- Mfr #: ABNPF42100BX
$18.18
($0.18/unit)
- Item: Disposable Exam Gloves
- Glove Size: S
- Disposable Glove Material: Nitrile
Out of Stock
Ammex #ABNPF42100BX Specifications
| |
Item: Disposable Exam Gloves | Glove Size: S |
Disposable Glove Material: Nitrile | Palm Thickness: 4.00 mil |
Color: Black | Powdered/Powder Free: Powder Free |
Package quantity: 100 | Material: Nitrile |
Size: S | Package Quantity: 100 |
Country of Origin (subject to change): Thailand |
Description
Exam Gloves,Nitrile,Black, Package Quantity 100