Disposable Exam Gloves, Nitrile, Powder Free, Indigo, S, 1000 PK
- Zoro #: G0538839
- Mfr #: AINPF42100CS
$95.02
($0.10/unit)
- Item: Disposable Exam Gloves
- Glove Size: S
- Disposable Glove Material: Nitrile
Out of Stock
Ammex #AINPF42100CS Specifications
| |
Item: Disposable Exam Gloves | Glove Size: S |
Disposable Glove Material: Nitrile | Palm Thickness: 4.00 mil |
Color: Indigo | Powdered/Powder Free: Powder Free |
Package quantity: 1000 | Material: Nitrile |
Size: S | Package Quantity: 1000 |
Country of Origin (subject to change): Malaysia |
Description
Exam Gloves,Nitrile,Indigo, Package Quantity 1000