This item is Discontinued.

Gloveworks By Ammex Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, L, 1000 PK, Clear VPF66100

Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, L, 1000 PK, Clear (Discontinued)

  • Mfr # VPF66100
  • Zoro # G511222400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPF66100
Zoro #
G511222400
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical Grade

Description

AMMEX Professional Exam Clear Vinyl Gloves deliver consistent, dependable barrier protection against bodily fluids, bloodborne pathogens, and contaminants. These are an excellent value for healthcare professionals, home users, and tasks that require frequent glove changes. Loose, comfortable fit and polymer coated for easy on an off.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.