Disposable Gloves, Blue, 100 PK
- Zoro #: G0541182
- Mfr #: X346100BX
$13.86
($0.14/unit)
- Promotion Restriction: Not eligible for promotion
- Item: Disposable Gloves
- Disposable Glove Material: Nitrile
Out of Stock
Ammex #X346100BX Specifications
| |
Promotion Restriction: Not eligible for promotion | Item: Disposable Gloves |
Disposable Glove Material: Nitrile | Package quantity: 100 |
Color: Blue | Palm Thickness: 3.00 mil |
Material: Nitrile | Powdered/Powder Free: Powder Free |
Glove Size: L | Size: L |
Country of Origin (subject to change): Indonesia |
Description
Industrial Gloves,Nitrile,X3,Blue, Package Quantity 100