Disposable Gloves, Latex, Powder Free, Ivory, M, 1000 PK
- Zoro #: G0540972
- Mfr #: LX344100CS
$79.50
($0.08/unit)
- Item: Disposable Gloves
- Glove Size: M
- Disposable Glove Material: Latex
Out of Stock
Ammex #LX344100CS Specifications
| |
Item: Disposable Gloves | Glove Size: M |
Disposable Glove Material: Latex | Palm Thickness: 3.00 mil |
Color: Ivory | Powdered/Powder Free: Powder Free |
Package quantity: 1000 | Material: Latex |
Size: M | Package Quantity: 1000 |
Country of Origin (subject to change): Indonesia |
Description
Industrial Gloves,Latex,LX3,Ivory, Package Quantity 1000