Disposable Gloves, Nitrile, Powder Free, Black, L, 2000 PK
- Zoro #: G0541261
- Mfr #: BX3D46100CS
$149.50
($0.07/unit)
- Item: Disposable Gloves
- Glove Size: L
- Disposable Glove Material: Nitrile
Out of Stock
Ammex #BX3D46100CS Specifications
| |
Item: Disposable Gloves | Glove Size: L |
Disposable Glove Material: Nitrile | Palm Thickness: 3.00 mil |
Color: Black | Powdered/Powder Free: Powder Free |
Package quantity: 2000 | Material: Nitrile |
Size: L | Package Quantity: 2000 |
Country of Origin (subject to change): Thailand |
Description
Gloves,Nitrile,BX3,Black, Package Quantity 2000