Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Vinyl, Powder Free, Ivory, L, 100 PK

  • Zoro #: G0538741
  • Mfr #: VSPF46100BX

$12.44 ($0.12/unit)

  • Disposable Glove Material: Vinyl
  • Color: Ivory
  • Item: Disposable Exam Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #VSPF46100BX Specifications

  • Zoro #: G0538741
  • Mfr #: VSPF46100BX
Disposable Glove Material: Vinyl Color: Ivory
Item: Disposable Exam Gloves Package quantity: 100
Material: Vinyl Powdered/Powder Free: Powder Free
Glove Size: L Palm Thickness: 4.00 mil
Size: L Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Exam Glove,Vinyl,Synthetic,Ivory, Package Quantity 100

Reviews of Ammex #VSPF46100BX