Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Vinyl, Powder Free, Ivory, XL, 100 PK

  • Zoro #: G0538750
  • Mfr #: VSPF48100BX

$11.10 ($0.11/unit)

  • Color: Ivory
  • Package quantity: 100
  • Item: Disposable Exam Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #VSPF48100BX Specifications

  • Zoro #: G0538750
  • Mfr #: VSPF48100BX
Color: Ivory Package quantity: 100
Item: Disposable Exam Gloves Disposable Glove Material: Vinyl
Powdered/Powder Free: Powder Free Palm Thickness: 4.00 mil
Glove Size: XL Material: Vinyl
Size: XL Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Exam Glove,Vinyl,Synthetic,Ivory, Package Quantity 100

Reviews of Ammex #VSPF48100BX