Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Vinyl, Powder Free, Ivory, S, 1000 PK

  • Zoro #: G0538732
  • Mfr #: VSPF42100CS

$49.25 ($0.05/unit)

  • Item: Disposable Exam Gloves
  • Color: Ivory
  • Package quantity: 1000
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #VSPF42100CS Specifications

  • Zoro #: G0538732
  • Mfr #: VSPF42100CS
Item: Disposable Exam Gloves Color: Ivory
Package quantity: 1000 Disposable Glove Material: Vinyl
Powdered/Powder Free: Powder Free Glove Size: S
Material: Vinyl Palm Thickness: 4.00 mil
Size: S Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Exam Glove,Vinyl,Synthetic,Ivory, Package Quantity 1000

Reviews of Ammex #VSPF42100CS