Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Latex, Powder Free, Ivory, 7, 50 PK

  • Zoro #: G0538610
  • Mfr #: APFLR7.0BX

$20.31 ($0.41/unit)

  • Item: Disposable Exam Gloves
  • Color: Ivory
  • Package quantity: 50
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #APFLR7.0BX Specifications

  • Zoro #: G0538610
  • Mfr #: APFLR7.0BX
Item: Disposable Exam Gloves Color: Ivory
Package quantity: 50 Disposable Glove Material: Latex
Palm Thickness: 5.00 mil Glove Size: 7
Material: Latex Powdered/Powder Free: Powder Free
Size: 7 Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Exam Gloves,Latex,Hand Specific,Package Quantity 50

Reviews of Ammex #APFLR7.0BX