Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Latex, Powder Free, Ivory, 7.5, 50 PK

  • Zoro #: G0538522
  • Mfr #: APFLR7.5BX

$20.31 ($0.41/unit)

  • Disposable Glove Material: Latex
  • Item: Disposable Exam Gloves
  • Color: Ivory
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #APFLR7.5BX Specifications

  • Zoro #: G0538522
  • Mfr #: APFLR7.5BX
Disposable Glove Material: Latex Item: Disposable Exam Gloves
Color: Ivory Package quantity: 50
Glove Size: 7.5 Palm Thickness: 5.00 mil
Material: Latex Powdered/Powder Free: Powder Free
Size: 7.5 Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Exam Gloves,Latex,Hand Specific,Package Quantity 50

Reviews of Ammex #APFLR7.5BX