Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Latex, Powder Free, Ivory, 7.5, 500 PK

  • Zoro #: G0538601
  • Mfr #: APFLR7.5CS

$180.99 ($0.36/unit)

  • Disposable Glove Material: Latex
  • Color: Ivory
  • Item: Disposable Exam Gloves
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #APFLR7.5CS Specifications

  • Zoro #: G0538601
  • Mfr #: APFLR7.5CS
Disposable Glove Material: Latex Color: Ivory
Item: Disposable Exam Gloves Package quantity: 500
Palm Thickness: 5.00 mil Powdered/Powder Free: Powder Free
Material: Latex Glove Size: 7.5
Size: 7.5 Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Exam Gloves,Latex,Hand Specific,Package Quantity 500

Reviews of Ammex #APFLR7.5CS