Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Latex, Powder Free, Ivory, 8.5, 500 PK

  • Zoro #: G0538629
  • Mfr #: APFLR8.5CS

$163.53 ($0.33/unit)

  • Color: Ivory
  • Package quantity: 500
  • Disposable Glove Material: Latex
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #APFLR8.5CS Specifications

  • Zoro #: G0538629
  • Mfr #: APFLR8.5CS
Color: Ivory Package quantity: 500
Disposable Glove Material: Latex Item: Disposable Exam Gloves
Glove Size: 8.5 Material: Latex
Powdered/Powder Free: Powder Free Palm Thickness: 5.00 mil
Size: 8.5 Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Exam Gloves,Latex,Hand Specific,Package Quantity 500

Reviews of Ammex #APFLR8.5CS