Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Exam Gloves, Ivory, 500 PK

  • Zoro #: G0538507
  • Mfr #: APFLR9.0CS

$163.53 ($0.33/unit)

  • Package quantity: 500
  • Item: Disposable Exam Gloves
  • Color: Ivory
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Ammex #APFLR9.0CS Specifications

  • Zoro #: G0538507
  • Mfr #: APFLR9.0CS
Package quantity: 500 Item: Disposable Exam Gloves
Color: Ivory Disposable Glove Material: Latex
Material: Latex Glove Size: 9
Powdered/Powder Free: Powder Free Palm Thickness: 5.00 mil
Size: 9 Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Exam Gloves,Latex,Hand Specific,PK500, Package Quantity 500

Reviews of Ammex #APFLR9.0CS